Beli air vents di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pennant Thermostatic Steam Traps/Air Vents PT40
    Mulai

    Rp7.499.900

    Pennant Thermostatic Steam Traps/Air Vents PT40
    Deskripsi:
    Thermostatic steam trap with bimetallic column, inbuilt strainer and stainless steel internals. Best suited for steam tracers, header drip legs, heating coils and various process & heating applications.INSTALLATION:Trap should be installed in a horizontal plane with cover on the top, and below the drain point. Full port isolation valves should be installed upstream & downstream of the trap. Sufficient upstream piping capacity for accumulation of condensate should be provided to prevent condensate backing up into the equipment - 1mt. minimum.IMPORTANT:For new pipelines, ensure that the lines are properly flushed, prior to fitting the traps, to avoid strainer choke up.AVAILABLE SPARES:Controller Assly., Gaskets, Strainer Screen.
    atribut:
    • Connection: Screwed (NPT/BSPT/BSP) Socket Weld/Flanged
    • Max. Allowable Pressure (psig): 450
    • Maximum Allowable Temperature (°F): 800
    • Max. Operating Pressure (psig): 315/425
    • Cold Hydro Test Pressure (psig): 675
    • Maximum Operating Temperature (°F): 760
  2. Yoshitake Air Release Valve Ta-18 Series
    Mulai

    Rp879.900

    Yoshitake Air Release Valve Ta-18 Series
    atribut:
    • Material (Float): Heat resistant resin
    • Maximum Temperature (°C): 100
    • Applicable Fluid: Cold and hot water
    • Applicable Pressure Range (MPa): 0.01-0.3
    • Body Material: SUS
    • Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
    • Dimension A (mm): (Width across flats) 32
    • Dimension H (mm): 89
    • Material (disk): FKM (fluoro rubber)
    • Weight (g): 130
  3. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  4. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  5. Weflo Automatic Air Vent Valve
    Mulai

    Rp1.999.900

    Weflo Automatic Air Vent Valve
    Deskripsi:
    - Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  6. Flowcon Thermodynamic Steam Trap Carbon steel
    Mulai

    Rp599.900

    Flowcon Thermodynamic Steam Trap Carbon steel
    atribut:
    • Body Material: WCB
    • Connection: Threaded BSPT
    • Rating: PN40
    • Screen: SS304
  7. Pennant Thermostatic Steam Traps/Air Vents PT33
    Mulai

    Rp5.299.900

    Pennant Thermostatic Steam Traps/Air Vents PT33
    Deskripsi:
    The PT33 is a balanced pressure thermostatic steam trap with "Y" type internal strainer. It is a perfect NO- LOSS steam trap that offers condensate sub-cooling to maximise thermal efficiency. The highly responsive, corrosion and water-hammer resistant controller gives excellent deaeration and drainage. Maximum thermal efficiency is automatically maintained under varying conditions.APPLICATIONS:For drainage and deaeration of steam lines and all kinds of heat exchangers, (including those for superheated steam), auxiliary heating systems, sterilization systems, hot water heat exchangers, tracing and many other steam applications.SUB COOLING:22 °F - Standard, 11 °F & 45 °F - OptionalOPTIONAL:Back-flow preventer: Stops reverse flow of the condensate when the plant is shut down.INSTALLATION:1. Prior to installation, clean the lines by blowing through at full steam pressure to remove dirt. This should be strictly followed when the lines are new.2. For steam trapping applications the trap should be fitted below the equipment to be drained and as close to the drain point as possible, preferably in a horizontal position with the cover on top.3. For air venting applications, the trap should be fitted at the highest point of the piping system or equipment where the air / incondensable gases collect.MAINTENANCE:This product can be maintained inline without disturbing the piping connections, provided isolation valves are fitted before and after the trap. Ensure that the trap is isolated - upstream and downstream - before attempting to dismantle it.IMPORTANT:Do not de-pressurise the trap before it cools. Sudden loss of pressure in a trap which is hot causes permanent damage to the controller.AVAILABLE SPARES:Controller & Valve Seat Assly., Gaskets, Strainer Screen
    atribut:
    • Connection: Screwed (NPT/BSPT/BSP) Socket Weld/Flanged
    • Max. Allowable Pressure (psig): 315
    • Maximum Allowable Temperature (°F): 428
    • Max. Operating Pressure (psig): 315
    • Cold Hydro Test Pressure (psig): 475
    • Maximum Operating Temperature (°F): 428
  8. Val-Matic Air Release Valve
    Mulai

    Rp10.999.900

    Val-Matic Air Release Valve
    Deskripsi:
    - Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality system
    atribut:
    • Size (inch): 1/2
  9. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  10. WATTS Vent Valves
    Mulai

    Rp549.900

    WATTS Vent Valves
    Deskripsi:
    For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.
    atribut:
    • Body Material: Brass
    • Connection Type: MNPT
  11. Val-Matic Check Valves (Katup)
    Mulai

    Rp25.999.900

    Val-Matic Check Valves (Katup)
    Deskripsi:
    Cast iron check valves have heavy-duty bodies that withstand high temperatures.
    atribut:
    • Application - Valves: General Purpose
    • Body Material - Valves: Cast Iron
    • Connection Type: Flange x Flange
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Temperature - Valves (°F): 200
    • Minimum Valve Temperature (°F): 33
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Metal
    • Standards: ANSI B16.1 Class 125
    • Valve Body Material: Cast Iron
  12. Yoshitake Steam Trap (Screw-In Type) Td-10Na Series
    Mulai

    Rp2.999.900

    Yoshitake Steam Trap (Screw-In Type) Td-10Na Series
    atribut:
    • Back Pressure Tolerance: 50% or less of inlet pressure
    • Applicable Fluid: Steam drain
    • format: Disk type
    • Flow Direction: Horizontal -> horizontal, upper <-> lower
    • Applicable Pressure Range (MPa): 0.035-2.0
    • Body Material: Spheroidal graphite cast iron (FCD450)
    • Color: Silver
    • Connection: JIS Rc
    • Dimension L (mm): 90
    • Material (Valve Seat): Stainless steel (special heat treatment)
    • Material (disk): Stainless steel (special heat treatment)
    • Maximum Temperature (°C): 220
  13. VENN Steam Trap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.499.900

  14. TLV Disc Type Steam Trap A3N Series
    Mulai

    Rp6.299.900

    TLV Disc Type Steam Trap A3N Series
    atribut:
    • Maximum Operating Pressure (MPaG): 1.6
    • Minimum Operating Pressure: 0.03
    • Connection: Screwed
    • Maximum Back Pressure: 80% of Inlet Pressure
    • Maximum Operating Temperature (°C): 220
  15. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  16. VENN AF4S-G FC Air Release Valve [General Purpose]
    Mulai

    Rp2.499.900

    VENN AF4S-G FC Air Release Valve [General Purpose]
    Deskripsi:
    A swing valve body is used to improve airtightness. Emissions are relatively high. The structure is simple and maintenance is easy.
    atribut:
    • Material: NBR
    • Material (Main Unit): FC
    • Type: General-purpose products
    • Applicable Pressure Range (MPa): 1 or less
    • Fluid Temperature (°C): 5 - 90
    • Material (Float): SUS
    • Material (Valve Member): SUS
    • Material (Valve Seat): C3604B
    • Painting: Inner surface: Antirust oil, Outer surface: Metallic blue
    • Suitable fluid: Water, hot water, oil (specific gravity 0.9 or more)
  17. OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)
    Mulai

    Rp439.900

    OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 18
    • Max. Manufacturing Length [mm]: 21000
    • Minimum Pulley Diameter (mm): 224
  18. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  19. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  20. Fivalco Automatic Air Vent
    Mulai

    Rp599.900

    Fivalco Automatic Air Vent
    atribut:
    • Arm Material: Stainless Steel 304
    • Body Material: Ductile Iron
    • Bolt Material: Steel
    • Bonnet Material: Ductile Iron
    • Dimension H (mm): 140
    • Dimension L (mm): 134
    • Orifice (mm): 1.6
    • Outlet (mm): 15
    • Pin Material: Stainless Steel 304
    • Plug Material: Stainless Steel 304
    • Screw Material: Stainless Steel 304
    • Sealing Plug Material: Viton
    • Sealing Seat Material: Bronze
    • Suitable Media: Water
    • Test Pressure (x1.5) (bar): 24
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -20 to 120
    • Yoke Material: Stainless Steel 304
Daftar Harga air vents Terbaru October 2026
Pennant Thermostatic Steam Traps/Air Vents PT40Rp7.499.900
Yoshitake Air Release Valve Ta-18 SeriesRp879.900
Val-Matic Air and Vacuum Release Valves (Katup Udara)Rp5.099.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
Weflo Automatic Air Vent ValveRp1.999.900
Flowcon Thermodynamic Steam Trap Carbon steelRp599.900
Pennant Thermostatic Steam Traps/Air Vents PT33Rp5.299.900
Val-Matic Air Release ValveRp10.999.900
Weflo Single Orifice Air Relief ValveRp1.199.900
WATTS Vent ValvesRp549.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)